Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency, Eye Wash Station, 7 in W x 5 in H, Horizontal Rectangle, Polyethylene, 471C18

  • Mfr # 471C18

  • Zoro # G5821142


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Legend
Eye Wash Station
Sign Material
Polyethylene
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C18
Zoro #
G5821142
UPC #
00194484163945
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Printed Language
English
Header
Emergency
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
Corrosion Resistant
No
Minimum Service Temperature
-50 Degrees F
Includes Mounting Hardware
No
Sign Legend
Eye Wash Station
Number of Printed Sides
1
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-50 Degrees F
Graffiti Resistant
No
Maximum Service Temperature
190 Degrees F
State Specific Sign
No
Sign Legend Background Color
Green, White
Sign Header
Emergency
Mounting Pattern
4 Corner
Chemical Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.