Emergency, Eye Wash Station & Safety Shower, 14 in x 10 in, Horizontal Rectangle, Aluminum, 471C31

  • Mfr # 471C31

  • Zoro # G5511429


product price:  $19.19
/ea

Key Features

Legend
Eye Wash Station & Safety Shower
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471C31
Zoro #
G5511429
UPC #
00194484101015
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station & Safety Shower
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header
Emergency
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
Glow In The Dark
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Legend Background Color
Green, White
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header
Emergency
Chemical Resistant
Yes
Legend Pictogram ID
PFSD-05, PFSD-78
Number of Printed Sides
1
Includes Mounting Hardware
No
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Legend Pictogram Description
Emergency Shower, Eye Wash
Sign Legend
Eye Wash Station And Safety Shower.
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station And Safety Shower., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.