EMERGENCY GAS SHUT-OFF DO NOT BLOCK, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 475W48

  • Mfr # 475W48

  • Zoro # G5884203


product price:  $17.89
/ea

Key Features

Legend
EMERGENCY GAS SHUT-OFF DO NOT BLOCK
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W48
Zoro #
G5884203
UPC #
00194484180775
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Legend
EMERGENCY GAS SHUT-OFF DO NOT BLOCK
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1910.110, OSHA 29 CFR 1926.350
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
Sign Legend
Emergency Gas Shut-Off Do Not Block
Write on Surface
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Gas Shut-Off Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.