EMERGENCY GAS SHUT-OFF DO NOT BLOCK, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 475W52

  • Mfr # 475W52

  • Zoro # G5877781


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
EMERGENCY GAS SHUT-OFF DO NOT BLOCK
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475W52
Zoro #
G5877781
UPC #
00194484180805
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Legend
EMERGENCY GAS SHUT-OFF DO NOT BLOCK
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1910.110, OSHA 29 CFR 1926.350
Glow In The Dark
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
State Specific Sign
No
Sign Header
No Header
Includes Mounting Hardware
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Write on Surface
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend
Emergency Gas Shut-Off Do Not Block
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Gas Shut-Off Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products