EMERGENCY GAS SHUT-OFF DO NOT BLOCK, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 475W53

  • Mfr # 475W53

  • Zoro # G5796913


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
EMERGENCY GAS SHUT-OFF DO NOT BLOCK
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475W53
Zoro #
G5796913
UPC #
00194484180812
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Legend
EMERGENCY GAS SHUT-OFF DO NOT BLOCK
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Header
No Header
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1910.110, OSHA 29 CFR 1926.350
Material Properties
Flexible
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Chemical Resistant
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Text
State Specific Sign
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend
Emergency Gas Shut-Off Do Not Block
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Gas Shut-Off Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.