EMERGENCY GAS SHUTOFF, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 475W47

  • Mfr # 475W47

  • Zoro # G5832537


product price:  $8.89
/ea

Key Features

Legend
EMERGENCY GAS SHUTOFF
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475W47
Zoro #
G5832537
UPC #
00194484180768
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Legend
EMERGENCY GAS SHUTOFF
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Sign Legend Style
Text
Adhesive Type
Acrylic
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Mounting Location
Wall
Chemical Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Write on Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend
Emergency Gas Shutoff
Protective Coating
No Protective Coating
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1910.110, OSHA 29 CFR 1926.350
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Gas Shutoff, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.