This item is Discontinued.

Condor EMERGENCY PHONE NUMBERS, FIRE DEPT., POLICE DEPT., AMBULANCE, MEDICAL, 10 in W x 7 in H, 469D68 469D68

This item is Discontinued.

Condor

EMERGENCY PHONE NUMBERS, FIRE DEPT., POLICE DEPT., AMBULANCE, MEDICAL, 10 in W x 7 in H, 469D68 (Discontinued)

Mfr # 469D68
Zoro # G5604949
UPC # 00194484078119
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469D68
Zoro #
G5604949
UPC #
00194484078119
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY PHONE NUMBERS FIRE DEPT.______ POLICE DEPT._____AMBULANCE_____MEDICAL______
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Sign Background Color
White
Printed Language
English
Header Background Color
Red
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red, White
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Header
No Header
Sign Legend Background Color
Red, White
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Service Temperature
175 Degrees F
Average Outdoor Durability
3 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Emergency Phone Numbers Fire Dept.______ Police Dept._____Ambulance_____Medical______
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Glow In The Dark
Yes
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
State Specific Sign
No
Adhesive Type
Acrylic
Chemical Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-30 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Minimum Application Temperature
-30 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Format
Other Format
Mirror Print
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Phone Numbers Fire Dept.______ Police Dept._____Ambulance_____Medical______, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.