This item is Discontinued.

Condor EMERGENCY PHONE NUMBERS, FIRE DEPT., POLICE DEPT., AMBULANCE, MEDICAL, 10 in W x 7 in H, 469D72 469D72

This item is Discontinued.

Condor

EMERGENCY PHONE NUMBERS, FIRE DEPT., POLICE DEPT., AMBULANCE, MEDICAL, 10 in W x 7 in H, 469D72 (Discontinued)

Mfr # 469D72
Zoro # G5570971
UPC # 00194484078157
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469D72
Zoro #
G5570971
UPC #
00194484078157
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY PHONE NUMBERS FIRE DEPT.______ POLICE DEPT._____AMBULANCE_____MEDICAL______
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red, White
Write on Surface
No
Mirror Print
No
Sign Format
Other Format
Sign Mounting Location
Wall
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Corrosion Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Legend
Emergency Phone Numbers Fire Dept.______ Police Dept._____Ambulance_____Medical______
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Legend Background Color
Red, White
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Phone Numbers Fire Dept.______ Police Dept._____Ambulance_____Medical______, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.