This item is Discontinued.

Condor EMERGENCY PHONE NUMBERS, FIRE DEPT., POLICE DEPT., AMBULANCE, MEDICAL, 14 in W x 10 in H, 469D71 469D71

This item is Discontinued.

Condor

EMERGENCY PHONE NUMBERS, FIRE DEPT., POLICE DEPT., AMBULANCE, MEDICAL, 14 in W x 10 in H, 469D71 (Discontinued)

Mfr # 469D71
Zoro # G5606461
UPC # 00194484078140
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469D71
Zoro #
G5606461
UPC #
00194484078140
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.07 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY PHONE NUMBERS FIRE DEPT.______ POLICE DEPT._____AMBULANCE_____MEDICAL______
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Printed Language
English
Sign Background Color
White
Header Background Color
Red
Legend Color
Red
Sign Legend Text Color
Red, White
Write on Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend Background Color
Red, White
Sign Legend
Emergency Phone Numbers Fire Dept.______ Police Dept._____Ambulance_____Medical______
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Format
Other Format
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Application Temperature
-50 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
3 yr
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Rigid
Number of Printed Sides
1
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
No
Maximum Service Temperature
190 Degrees F
Glow In The Dark
Yes
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Phone Numbers Fire Dept.______ Police Dept._____Ambulance_____Medical______, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.