This item is Discontinued.

Condor EMERGENCY PHONE NUMBERS, FIRE DEPT., POLICE DEPT., AMBULANCE, MEDICAL, 14 in W x 7 in H, 469D67 469D67

This item is Discontinued.

Condor

EMERGENCY PHONE NUMBERS, FIRE DEPT., POLICE DEPT., AMBULANCE, MEDICAL, 14 in W x 7 in H, 469D67 (Discontinued)

Mfr # 469D67
Zoro # G5561637
UPC # 00194484078102
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469D67
Zoro #
G5561637
UPC #
00194484078102
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY PHONE NUMBERS FIRE DEPT.______ POLICE DEPT._____AMBULANCE_____MEDICAL______
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Sign Background Color
White
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Red
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red, White
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Red, White
Sign Format
Other Format
Sign Legend
Emergency Phone Numbers Fire Dept.______ Police Dept._____Ambulance_____Medical______
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Corrosion Resistant
Yes
Material Properties
Rigid
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Phone Numbers Fire Dept.______ Police Dept._____Ambulance_____Medical______, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.