Emergency Phone Numbers Sign, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469D85

  • Mfr # 469D85

  • Zoro # G5549630


product price:  $6.19
/ea

Key Features

Legend
EMERGENCY PHONE NUMBERS FIRE _______ POLICE _______ AMBULANCE _______ POISON CENTER _______ PHYSICIAN _______
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469D85
Zoro #
G5549630
UPC #
00194484078287
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY PHONE NUMBERS FIRE _______ POLICE _______ AMBULANCE _______ POISON CENTER _______ PHYSICIAN _______
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Red, White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Header
No Header
Header Legend Color
Black
Header Background Color
Black
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Write on Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Header
No Header
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Mirror Print
No
Sign Legend
Emergency Phone Numbers Fire _______ Police _______ Ambulance _______ Poison Center _______ Physician _______
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
Chemical Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Phone Numbers Fire _______ Police _______ Ambulance _______ Poison Center _______ Physician _______, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.