Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Phone Numbers, Spanish-Bilingual, 10 in W x 14 in H, Rectangle, Polyethylene, 469D90

  • Mfr # 469D90

  • Zoro # G5577700


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Legend
EMERGENCY PHONE NUMBERS FIRE DEPT. _______ POLICE DEPT. _______ AMBULANCE _______ MEDICAL _______/NUMEROS DE TELEFONO PARA EMERGENCIAS DEPT. DE BOMBEROS _______ DEPT. DE POLICIA _______ AMBULANCIA _______ MEDICA _______
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469D90
Zoro #
G5577700
UPC #
00194484078331
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY PHONE NUMBERS FIRE DEPT. _______ POLICE DEPT. _______ AMBULANCE _______ MEDICAL _______/NUMEROS DE TELEFONO PARA EMERGENCIAS DEPT. DE BOMBEROS _______ DEPT. DE POLICIA _______ AMBULANCIA _______ MEDICA _______
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Header Legend Color
White
Header Background Color
Red
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Printed Language
English, Spanish
Legend Style
Text
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red, White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Format
Other Format
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Sign Header
No Header
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend
Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______/Numeros De Telefono Para Emergencias Dept. De Bomberos _______ Dept. De Policia _______ Ambulancia _______ Medica _______
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______/Numeros De Telefono Para Emergencias Dept. De Bomberos _______ Dept. De Policia _______ Ambulancia _______ Medica _______, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.