Emergency, Safety Shower, 10 in W x 14 in H, Vertical Rectangle, Glow Vinyl, 471C78

  • Mfr # 471C78

  • Zoro # G5194983


product price: $20.99
/ea

Key Features

Legend
Safety Shower
Sign Material
Glow Vinyl
Height
14 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C78
Zoro #
G5194983
UPC #
00194484013523
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
Emergency
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Service Temperature
175 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Application Temperature
-30 Degrees F
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend
Safety Shower
State Specific Sign
No
Mirror Print
No
Corrosion Resistant
No
Minimum Service Temperature
-30 Degrees F
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Emergency
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend Background Color
Green, White
Glow In The Dark
Yes
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.