Zoro Homepage

Emergency, Safety Shower, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 471C80

  • Mfr # 471C80

  • Zoro # G5575077


product price: $28.89
/ea

Key Features

Legend
Safety Shower
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C80
Zoro #
G5575077
UPC #
00194484101190
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header
Emergency
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-50 Degrees F
Corrosion Resistant
No
Sign Format
Other Format
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Material Properties
Rigid
Graffiti Resistant
No
Minimum Application Temperature
-50 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
ANSI Standards
ANSI Z535,ANSI Z358.1
Anti-Slip Surface
No
Sign Legend
Safety Shower
ANSI 969 Compliant
No
Chemical Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
Outdoor Life Expectancy
3 yr
State Specific Sign
No
Sign Header
Emergency
Glow In The Dark
Yes
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 yr
Maximum Service Temperature
190 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend Background Color
Green, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.