Zoro Homepage

Emergency, Safety Shower, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 471C83

  • Mfr # 471C83

  • Zoro # G5219693


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
Safety Shower
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C83
Zoro #
G5219693
UPC #
00194484013547
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Header
Emergency
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Format
Other Format
ANSI Standards
ANSI Z535,ANSI Z358.1
Chemical Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend
Safety Shower
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Green, White
Protective Coating
Clear Liquid Laminate
Sign Header
Emergency
Mounting Pattern
4 Corner
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.