Zoro Homepage

Emergency, Safety Shower, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471C67

  • Mfr # 471C67

  • Zoro # G5554698


product price: $16.99
/ea

Key Features

Legend
Safety Shower
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C67
Zoro #
G5554698
UPC #
00194484101138
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Sign Background Color
Green, White
Printed Language
English
Header
Emergency
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Material Properties
Rigid
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Mounting Pattern
4 Corner
Maximum Service Temperature
190 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Background Color
Green, White
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Minimum Application Temperature
-50 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Header
Emergency
Legend Pictogram ID
PFSD-09
Corrosion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z535,ANSI Z358.1
ANSI 969 Compliant
No
Legend Pictogram Description
Emergency Shower
Sign Legend
Safety Shower
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
3 yr
Minimum Service Temperature
-50 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.