Emergency, Safety Shower, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471C91

  • Mfr # 471C91

  • Zoro # G5241953


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Safety Shower
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C91
Zoro #
G5241953
UPC #
00194484013578
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Emergency
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Green
Sign Legend Text Color
Green, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Chemical Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend
Safety Shower
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Emergency
ANSI Standards
ANSI Z535,ANSI Z358.1
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
Green, White
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.