Emergency, Safety Shower, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471C88

  • Mfr # 471C88

  • Zoro # G5058492


product price:  $22.89
/ea

Key Features

Legend
Safety Shower
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C88
Zoro #
G5058492
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Header
Emergency
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Green
Sign Legend Text Color
Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Header
Emergency
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Safety Shower
Includes Mounting Hardware
No
Sign Legend Background Color
Green, White
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.