Shop CONDOR

Emergency, Safety Shower, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 471C65

  • Mfr # 471C65
  • Zoro # G5193960

product price: 
$
20.19
/ea

Key Features

Legend
Safety Shower
Sign Material
Glow Vinyl
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471C65
Zoro #
G5193960
UPC #
00194484013493
Country of Origin
United States
Item
Safety Sign
Legend
Safety Shower
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Printed Language
English
Header
Emergency
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Background Color
Green, White
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
3 yr
Sign Header
Emergency
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Minimum Application Temperature
-30 Degrees F
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Legend Background Color
Green, White
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mirror Print
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Chemical Resistant
No
Maximum Service Temperature
175 Degrees F
Sign Format
Other Format
Material Properties
Flexible
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Graffiti Resistant
No
Sign Legend
Safety Shower
Corrosion Resistant
No
Glow In The Dark
Yes
ANSI Standards
ANSI Z535,ANSI Z358.1
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.