Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency, Safety Shower, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471C70

  • Mfr # 471C70

  • Zoro # G5058483


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Safety Shower
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C70
Zoro #
G5058483
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
Emergency
Sign Background Color
Green, White
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Chemical Resistant
Yes
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Sign Header
Emergency
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend
Safety Shower
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Mirror Print
No
Legend Pictogram Description
Emergency Shower
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Legend Pictogram ID
PFSD-09
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.