Zoro Homepage

Emergency, Safety Shower, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471C90

  • Mfr # 471C90

  • Zoro # G5593213


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Safety Shower
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C90
Zoro #
G5593213
UPC #
00194484101237
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Header
Emergency
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
Glow In The Dark
No
Number of Printed Sides
1
Sign Header
Emergency
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Green, White
Chemical Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Legend
Safety Shower
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Mirror Print
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.