Emergency, Safety Shower, 5 in W x 3 1/2 in H, Horizontal Rectangle, Vinyl, 471C71

  • Mfr # 471C71

  • Zoro # G5812587


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Legend
Safety Shower
Sign Material
Vinyl
Height
3 1/2 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C71
Zoro #
G5812587
UPC #
00194484164027
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Printed Language
English
Legend Style
Symbol and Text
Header
Emergency
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
Green, White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Sign Legend
Safety Shower
Sign Legend Background Color
Green, White
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header
Emergency
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Legend Pictogram Description
Emergency Shower
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Legend Pictogram ID
PFSD-09
Includes Mounting Hardware
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.