Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency, Safety Shower, 7 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 471C77

  • Mfr # 471C77

  • Zoro # G5872918


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Legend
Safety Shower
Sign Material
Glow Vinyl
Height
10 in
Width
7 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C77
Zoro #
G5872918
UPC #
00194484164034
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Background Color
White
Header
Emergency
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
175 Degrees F
Material Properties
Flexible
State Specific Sign
No
Adhesive Style
Permanent
Sign Header
Emergency
Sign Legend Background Color
Green, White
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Format
Other Format
Minimum Service Temperature
-30 Degrees F
Minimum Application Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Glow In The Dark
Yes
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535,ANSI Z358.1
Corrosion Resistant
No
Sign Legend
Safety Shower
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.