Zoro Homepage

Emergency, Safety Shower, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471C79

  • Mfr # 471C79

  • Zoro # G5576827


product price: $15.49
/ea

Key Features

Legend
Safety Shower
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C79
Zoro #
G5576827
UPC #
00194484101183
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Header
Emergency
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Chemical Resistant
No
Sign Legend Background Color
Green, White
Mirror Print
No
Maximum Service Temperature
190 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535,ANSI Z358.1
Minimum Service Temperature
-50 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Sign Format
Other Format
Sign Legend
Safety Shower
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI 969 Compliant
No
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Header
Emergency
State Specific Sign
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Application Temperature
-50 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.