Emergency, Safety Shower, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 471C85

  • Mfr # 471C85
  • Zoro # G5649609
product price: 
$
3.89
/ea

Key Features

Legend
Safety Shower
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471C85
Zoro #
G5649609
UPC #
00194484101213
Country of Origin
United States
Item
Safety Sign
Legend
Safety Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Header
Emergency
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Material Properties
Flexible
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend Background Color
Green, White
Sign Header
Emergency
Adhesive Style
Permanent
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Legend Pictogram ID
PFSD-09
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Legend Pictogram Description
Emergency Shower
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535,ANSI Z358.1
ANSI 969 Compliant
No
Sign Legend
Safety Shower
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.