Emergency, Safety Shower, 7 in W x 5 in H, Horizontal Rectangle, Glow Vinyl, 471C63

  • Mfr # 471C63

  • Zoro # G5188817


product price: $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Legend
Safety Shower
Sign Material
Glow Vinyl
Height
5 in
Width
7 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471C63
Zoro #
G5188817
UPC #
00194484013486
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Sign Background Color
Green, White
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Printed Language
English
Header
Emergency
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
Green, White
Maximum Service Temperature
175 Degrees F
Legend Pictogram ID
PFSD-09
Sign Mounting Location
Wall
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Sign Legend
Safety Shower
Number of Printed Sides
1
Chemical Resistant
No
Mirror Print
No
Graffiti Resistant
No
Legend Pictogram Description
Emergency Shower
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Header
Emergency
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Minimum Application Temperature
-30 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.