Zoro Homepage

Emergency, Safety Shower, 7 in W x 5 in H, Horizontal Rectangle, Polyethylene, 471C66

  • Mfr # 471C66

  • Zoro # G5370491


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Legend
Safety Shower
Sign Material
Polyethylene
Height
5 in
Width
7 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C66
Zoro #
G5370491
UPC #
00194484101121
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Sign Background Color
Green, White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
Emergency
Operating Temp. Range
-20 Degrees to 149 Degrees F
Printed Language
English
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Minimum Application Temperature
-50 Degrees F
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
No
Sign Legend
Safety Shower
Number of Printed Sides
1
Legend Pictogram Description
Emergency Shower
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend Background Color
Green, White
Corrosion Resistant
No
ANSI 969 Compliant
No
Legend Pictogram ID
PFSD-09
Sign Header
Emergency
Average Outdoor Durability
3 yr
Maximum Service Temperature
190 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.