Emergency, Safety Shower & Eye Wash Station, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471D34

  • Mfr # 471D34

  • Zoro # G5207498


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471D34
Zoro #
G5207498
UPC #
00194484013738
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
Green, White
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Emergency
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Header
Emergency
Glow In The Dark
No
Sign Legend Background Color
Green, White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Legend
Safety Shower & Eye Wash Station
Anti-Slip Surface
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Graffiti Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Chemical Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.