Emergency, Safety Shower & Eye Wash Station, 10 in x 14 in, Vertical Rectangle, Glow Vinyl, 471D10

  • Mfr # 471D10

  • Zoro # G5247510


product price:  $20.99
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Height
14 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D10
Zoro #
G5247510
UPC #
00194484013646
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
Emergency
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Sign Header
Emergency
Legend Pictogram Description
Emergency Shower, Eye Wash
Chemical Resistant
No
Sign Legend
Safety Shower & Eye Wash Station
Graffiti Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
3 yr
Sign Legend Background Color
Green, White
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-30 Degrees F
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Legend Pictogram ID
PFSD-05, PFSD-78
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.