Emergency, Safety Shower & Eye Wash Station, 10 in x 7 in, Vertical Rectangle, Glow Vinyl, 471D22

  • Mfr # 471D22

  • Zoro # G5616709


product price:  $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D22
Zoro #
G5616709
UPC #
00194484101329
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
Sign Background Color
Green, White
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
Emergency
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Average Outdoor Durability
3 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Corrosion Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Glow In The Dark
Yes
ANSI 969 Compliant
No
Sign Format
Other Format
State Specific Sign
No
Mirror Print
No
Minimum Application Temperature
-30 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Maximum Service Temperature
175 Degrees F
Sign Legend
Safety Shower & Eye Wash Station
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header
Emergency
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.