Emergency, Safety Shower & Eye Wash Station, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471D35

  • Mfr # 471D35

  • Zoro # G5265458


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471D35
Zoro #
G5265458
UPC #
00194484013745
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Green, White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
Emergency
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend
Safety Shower & Eye Wash Station
Anti-Slip Surface
No
Legend Pictogram ID
PFSD-05, PFSD-78
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Legend Pictogram Description
Emergency Shower, Eye Wash
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header
Emergency
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Legend Background Color
Green, White
State Specific Sign
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.