Emergency, Safety Shower & Eye Wash Station, 14 in W x 10 in H, Rectangle, Polyethylene, 471D26

  • Mfr # 471D26

  • Zoro # G5217867


product price:  $27.89
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Height
10 in
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D26
Zoro #
G5217867
UPC #
00194484013707
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Printed Language
English
Sign Background Color
Green, White
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
Emergency
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header
Emergency
Chemical Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
190 Degrees F
Minimum Service Temperature
-50 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
-50 Degrees F
Sign Legend Background Color
Green, White
Includes Mounting Hardware
No
Average Outdoor Durability
3 yr
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Graffiti Resistant
No
Corrosion Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
3 yr
Mounting Pattern
4 Corner
Sign Legend
Safety Shower & Eye Wash Station
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Format
Other Format
Glow In The Dark
Yes
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.