Emergency, Safety Shower & Eye Wash Station, 14 in x 10 in, Horizontal Rectangle, Aluminum, 471D20

  • Mfr # 471D20

  • Zoro # G5364830


product price:  $19.19
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D20
Zoro #
G5364830
UPC #
00194484101305
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Emergency
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English
Sign Background Color
Green, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Background Color
Green, White
Sign Legend Style
Symbol and Text
Sign Header
Emergency
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend
Safety Shower & Eye Wash Station
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Legend Pictogram ID
PFSD-05, PFSD-78
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535,ANSI Z358.1
Legend Pictogram Description
Emergency Shower, Eye Wash
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.