Emergency, Safety Shower & Eye Wash Station, 5 in x 7 in, Vertical Rectangle, Polyethylene, 471D13

  • Mfr # 471D13

  • Zoro # G5058273


product price: $5.29
/ea
Sold in multiples of 3 for $15.87

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Height
7 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471D13
Zoro #
G5058273
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Emergency
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Material Properties
Rigid
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header
Emergency
Sign Legend Background Color
Green, White
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Legend Pictogram Description
Emergency Shower, Eye Wash
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Legend Pictogram ID
PFSD-05, PFSD-78
Sign Legend
Safety Shower & Eye Wash Station
Anti-Slip Surface
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.