Emergency, Safety Shower & Eye Wash Station, 7 in W x 10 in H, Rectangle, Polyethylene, 471D11

  • Mfr # 471D11

  • Zoro # G5859557


product price:  $15.49
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471D11
Zoro #
G5859557
UPC #
00194484164065
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
Emergency
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
-50 Degrees F
Minimum Service Temperature
-50 Degrees F
State Specific Sign
No
Sign Legend Background Color
Green, White
Sign Legend Style
Symbol and Text
Maximum Service Temperature
190 Degrees F
ANSI 969 Compliant
No
Sign Legend
Safety Shower & Eye Wash Station
Glow In The Dark
Yes
Material Properties
Rigid
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Protective Coating
No Protective Coating
Sign Format
Other Format
Anti-Slip Surface
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Header
Emergency
Chemical Resistant
No
Mounting Pattern
4 Corner
Average Outdoor Durability
3 yr
Corrosion Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.