Emergency, Safety Shower & Eye Wash Station, 7 in W x 10 in H, Rectangle, Polyethylene, 471D14

  • Mfr # 471D14

  • Zoro # G5058249


product price:  $6.49
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D14
Zoro #
G5058249
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Emergency
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend
Safety Shower & Eye Wash Station
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
Green, White
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header
Emergency
Legend Pictogram ID
PFSD-05, PFSD-78
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535,ANSI Z358.1
State Specific Sign
No
Legend Pictogram Description
Emergency Shower, Eye Wash
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.