Emergency, Safety Shower & Eye Wash Station, 7 in x 10 in, Horizontal Rectangle, Glow Vinyl, 471D09

  • Mfr # 471D09

  • Zoro # G5170413


product price:  $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Height
10 in
Width
7 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471D09
Zoro #
G5170413
UPC #
00194484013639
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Printed Language
English
Header
Emergency
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Corrosion Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Graffiti Resistant
No
Sign Header
Emergency
Minimum Service Temperature
-30 Degrees F
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Mirror Print
No
Sign Legend
Safety Shower & Eye Wash Station
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Sign Legend Background Color
Green, White
Minimum Application Temperature
-30 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
175 Degrees F
Sign Format
Other Format
Average Outdoor Durability
3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.