Emergency, Safety Shower & Eye Wash Station, 7 in x 5 in, Horizontal Rectangle, Glow Vinyl, 471D21

  • Mfr # 471D21

  • Zoro # G5571242


product price:  $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Height
5 in
Thickness
0.01 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D21
Zoro #
G5571242
UPC #
00194484101312
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Printed Language
English
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Sign Background Color
Green, White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
Emergency
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Format
Other Format
Number of Printed Sides
1
State Specific Sign
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Header
Emergency
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Minimum Service Temperature
-30 Degrees F
Material Properties
Flexible
Sign Legend Background Color
Green, White
Glow In The Dark
Yes
Corrosion Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Minimum Application Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend
Safety Shower & Eye Wash Station
Maximum Service Temperature
175 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.