Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency, Safety Shower & Eye Wash Station, 7 in x 5 in, Horizontal Rectangle, Polyethylene, 471D24

  • Mfr # 471D24

  • Zoro # G5244528


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Height
5 in
Thickness
0.07 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D24
Zoro #
G5244528
UPC #
00194484013691
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Header
Emergency
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Sign Background Color
Green, White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Outdoor Life Expectancy
3 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-50 Degrees F
Sign Legend
Safety Shower & Eye Wash Station
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Sign Header
Emergency
Maximum Service Temperature
190 Degrees F
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Material Properties
Rigid
State Specific Sign
No
Corrosion Resistant
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Chemical Resistant
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Background Color
Green, White
Includes Mounting Hardware
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Format
Other Format
Minimum Application Temperature
-50 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.