Emergency, Safety Shower & Eye Wash Station, 7 in x 5 in, Horizontal Rectangle, Polyethylene, 471D30

  • Mfr # 471D30

  • Zoro # G5239600


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Height
5 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D30
Zoro #
G5239600
UPC #
00194484013721
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Green, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Header
Emergency
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Mounting Location
Wall
Legend Pictogram ID
PFSD-05, PFSD-78
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend
Safety Shower & Eye Wash Station
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Legend Pictogram Description
Emergency Shower, Eye Wash
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Legend Background Color
Green, White
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header
Emergency
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.