Emergency, Safety Shower. Keep Area Clear., 10 in x 7 in, Vertical Rectangle, Polyethylene, 471C95

  • Mfr # 471C95

  • Zoro # G5634723


product price:  $9.39
/ea

Key Features

Legend
Safety Shower. Keep Area Clear.
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
471C95
Zoro #
G5634723
UPC #
00194484101268
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower. Keep Area Clear.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
Emergency
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Legend Pictogram Description
Emergency Shower
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Legend Pictogram ID
PFSD-09
Sign Legend Background Color
Green, White
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
Safety Shower Keep Area Clear
Sign Header
Emergency
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower Keep Area Clear, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.