Emergency, Safety Shower. Keep Area Clear., 5 in W x 3 1/2 in H, Horizontal Rectangle, Vinyl, 471C97

  • Mfr # 471C97

  • Zoro # G5385313


product price: $2.19
/ea

Key Features

Legend
Safety Shower. Keep Area Clear.
Sign Material
Vinyl
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C97
Zoro #
G5385313
UPC #
00194484101275
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Safety Shower. Keep Area Clear.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
Emergency
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Legend Pictogram ID
PFSD-09
Sign Legend Style
Symbol and Text
Sign Legend
Safety Shower Keep Area Clear
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Chemical Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Background Color
Green, White
Protective Coating
No Protective Coating
Sign Header
Emergency
Adhesive Type
Acrylic
Number of Printed Sides
1
Legend Pictogram Description
Emergency Shower
Anti-Slip Surface
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower Keep Area Clear, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.