Emergency, Safety Shower. Keep Area Clear., 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 471D01

  • Mfr # 471D01

  • Zoro # G5629622


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
Safety Shower. Keep Area Clear.
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D01
Zoro #
G5629622
UPC #
00194484101282
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower. Keep Area Clear.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Emergency
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Legend Pictogram Description
Emergency Shower
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Background Color
Green, White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Safety Shower. Keep Area Clear.
Average Outdoor Durability
5 yr
Sign Header
Emergency
Chemical Resistant
Yes
Legend Pictogram ID
PFSD-09
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower. Keep Area Clear., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.