Emergency Shower, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 470X91

  • Mfr # 470X91

  • Zoro # G5200708


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
Emergency Shower
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470X91
Zoro #
G5200708
UPC #
00194484012045
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Shower
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Emergency Shower
Anti-Slip Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Header
No Header
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Sign Legend Background Color
White
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Mirror Print
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Mounting Location
Wall
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.