Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shower, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 470Y05

  • Mfr # 470Y05

  • Zoro # G5294541


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Emergency Shower
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Y05
Zoro #
G5294541
UPC #
00194484012113
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Emergency Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PFSD-77
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Emergency Shower
Graffiti Resistant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Includes Mounting Hardware
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Green; White
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Emergency Shower
Glow In The Dark
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shower, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.