Emergency Shower, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 470X92

  • Mfr # 470X92

  • Zoro # G5221382


product price: $22.89
/ea

Key Features

Legend
Emergency Shower
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470X92
Zoro #
G5221382
UPC #
00194484012052
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Shower
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Printed Language
English
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Legend Pictogram Description
Medical Cross
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535,ANSI Z358.1
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend Background Color
White
Sign Legend
Emergency Shower
Sign Header
No Header
ANSI 969 Compliant
No
Mirror Print
No
Corrosion Resistant
Yes
Legend Pictogram ID
PFSD-33
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.