Emergency Shower, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 470Y02

  • Mfr # 470Y02

  • Zoro # G5837288


product price: $22.89
/ea

Key Features

Legend
Emergency Shower
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Y02
Zoro #
G5837288
UPC #
00194484163389
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Shower
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Emergency Shower
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Legend
Emergency Shower
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PFSD-77
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Mounting Location
Wall
Number of Printed Sides
1
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend Background Color
Green; White
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shower, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.