EMERGENCY SHOWER, 8 in W x 8 in H, L-Shape Projection, PETG, 480W26

  • Mfr # 480W26

  • Zoro # G5787509


product price: $12.89
/ea

Key Features

Legend
EMERGENCY SHOWER
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W26
Zoro #
G5787509
UPC #
00194484246532
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
EMERGENCY SHOWER
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header
No Header
Sign Background Color
White
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Operating Temp. Range
0 Degrees F to 150 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
150 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Mounting Pattern
2 Flange
ANSI 969 Compliant
No
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Sign Header
No Header
Legend Pictogram Description
Down Arrow, Emergency Shower
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
2
ANSI Standards
ANSI Z535, ANSI Z358.1
Anti-Slip Surface
No
Sign Mounting Location
Wall
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PARW-74, PFSD-55
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
Emergency Shower
Minimum Service Temperature
0 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Emergency Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.