Emergency Shower And Eye Wash, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 470Y13

  • Mfr # 470Y13

  • Zoro # G5178037


product price:  $16.99
/ea

Key Features

Legend
Emergency Shower And Eye Wash
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470Y13
Zoro #
G5178037
UPC #
00194484012168
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Shower And Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Legend Color
Green, White
Sign Legend Text Color
Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Legend
Emergency Shower And Eye Wash
Sign Header
No Header
ANSI Standards
ANSI Z535,ANSI Z358.1
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Emergency Shower, Eye Wash
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Legend Pictogram ID
PFSD-13
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend Background Color
Green; White
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shower And Eye Wash, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.