Emergency Shower And Eye Wash, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 470Y22

  • Mfr # 470Y22

  • Zoro # G5381910


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Emergency Shower And Eye Wash
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Y22
Zoro #
G5381910
UPC #
00194484100056
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Shower And Eye Wash
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Green, White
Printed Language
English
Header
No Header
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Legend Pictogram Description
Medical Cross
ANSI Standards
ANSI Z535,ANSI Z358.1
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
Legend Pictogram ID
PFSD-38
Sign Legend
Emergency Shower And Eye Wash
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend Background Color
Green
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shower And Eye Wash, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.